Zoro Homepage

13.8" W X 22" L X 12.6" H

  • Mfr # 236-13334-ZORO

  • Zoro # G512302590


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Width
13.8"
Length
22"
Height
12.6"
Frame Color
White/Chrome
Frame Material
MDF/Fir Wood/ Metal(Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-13334-ZORO
Zoro #
G512302590
UPC #
193271394425
Country of Origin
China

Dimensions

Width
13.8"
Length
22"
Height
12.6"

Details

Frame Color
White/Chrome
Frame Material
MDF/Fir Wood/ Metal(Handle)
Assembled/Unassembled
Assembled
Includes
One End Table
Care instruction
Wipe Clean
For Use With
Living Room
Style
Traditional

Description

An accessory of classic poise, the Yelena end table fills out your space while adding a touch of elegance. Made in China, this traditional piece is crafted from sturdy wood. The drawer offers convenient storage space while the beautifully molded drawer face adds an eye-catching touch. The Yelena will arrive fully assembled and features an open shelf between its legs to accommodate larger items. Finished with a striking metal drawer knob, the Yelena end table gracefully complements any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.