Zoro Homepage

14.2 W X 12.4 L X 20.9 H

  • Mfr # 195-12102-ZORO

  • Zoro # G704101376


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Width
14.2
Length
12.4
Height
20.9
Includes
One (1) End Table
Weight Capacity
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-12102-ZORO
Zoro #
G704101376
UPC #
193271217809
Country of Origin
China

Dimensions

Width
14.2
Length
12.4
Height
20.9
Overall Width
14.2
Overall Length
12.4
Overall Height
20.9

Details

Includes
One (1) End Table
Weight Capacity
11.5
For Use With
Living Room
Material
Metal,Marble
Color
White/Gold
Weight
11.5

Description

Give your space a beautiful yet practical accent of modern design with the Kalena end table. Made in China, this lovely piece is comprised of a solid metal base topped with a clean marble tabletop. The base features a smooth openwork design that allows light to flow more easily throughout the room. The Kalena will arrive fully assembled and utilizes a hexagon-shaped tabletop with crisp angles that exude geometric charm. A convenient and compact addition, the Kalena injects modern glamour to any interior space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.