Zoro Homepage

14.2" W X 30.3" L X 14.2" H

  • Mfr # 239-13483-ZORO

  • Zoro # G012302694


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Width
14.2"
Length
30.3"
Height
14.2"
Frame Color
Grey/Mirror
Frame Material
MDF/Firwood/Glass(drawer)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239-13483-ZORO
Zoro #
G012302694
UPC #
193271409303
Country of Origin
China

Dimensions

Width
14.2"
Length
30.3"
Height
14.2"

Details

Frame Color
Grey/Mirror
Frame Material
MDF/Firwood/Glass(drawer)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One End Table
For Use With
Living Room
Care instruction
Wipe Clean
Style
Traditional

Description

Heighten the graceful nature of your space with the lovely Gellert end table. Made in China, this traditional piece consists of a sturdy wood frame embellished with a mirrored glass drawer front. The drawer offers convenient storage ideal for a living room or other shared space while the geometric cut-out design of the wood lends crisp charisma. The Gellert requires assembly and features turned legs ornamented with beautifully carved detailing. With an open shelf to display larger decorations, the Gellert end table becomes a beautiful fixture of any setting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.