Zoro Homepage

15.4 W X 14.6 L X 16.5 H

  • Mfr # 195-12106-ZORO

  • Zoro # G204101784


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Width
15.4
Length
14.6
Height
16.5
Includes
One (1) End Table
Weight Capacity
14.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-12106-ZORO
Zoro #
G204101784
UPC #
193271217847
Country of Origin
China

Dimensions

Width
15.4
Length
14.6
Height
16.5
Overall Length
14.6
Overall Width
15.4
Overall Height
16.5

Details

Includes
One (1) End Table
Weight Capacity
14.1
Color
White/Black
Material
Metal,Marble
Weight
14.1
For Use With
Living Room

Description

Add a luxurious complement to your space with the stunning Venedict end table. Made in China, this table is comprised of a solid metal frame fitted with a clean marble tabletop. The base features a dynamic openwork design that allows light to flow more easily throughout the room. The Venedict will arrive fully assembled and utilizes an octagon-shaped tabletop with crisp angles that exude geometric charm. A handy piece in a visually striking design, the Venedict end table is a fantastic addition to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.