15.7 W, 15.7 L, 19.7 H, Bamboo , Sunboard, Natural Brown

  • Mfr # 223-12900-ZORO

  • Zoro # G107479638


product price: $91.75
/ea
Free Shipping & Returns

Key Features

Width
15.7
Length
15.7
Height
19.7
Tabletop Material
Bamboo , Sunboard
Tabletop Color
Natural Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-12900-ZORO
Zoro #
G107479638
UPC #
193271351060
Country of Origin
China

Dimensions

Width
15.7
Length
15.7
Height
19.7

Details

Tabletop Material
Bamboo , Sunboard
Tabletop Color
Natural Brown
Assembled/Unassembled
Assembly Required
Includes
One (1) End Table

Description

Express a style of casual elegance in your space with the carefree flair of the Naresh end table Made in China, this stunning piece exudes midcentury charm with a bamboo frame embellished with a seethrough window The drawer offers space to organize your interior while reserving the tabletop for daily use The Naresh requires assembly and features a minimalist drawer handle to draw attention to the natural grain of the wood Clean lines and rounded legs produce a delightful silhouette, making the Naresh end table a chic accent in any layout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.