Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baxton Studio 15.7 W, 15.7 L, 22 H, Bamboo , Sunboard, Natural Brown 223-12901-ZORO

15.7 W, 15.7 L, 22 H, Bamboo , Sunboard, Natural Brown (Discontinued)

  • Mfr # 223-12901-ZORO
  • Zoro # G307479636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-12901-ZORO
Zoro #
G307479636
UPC #
193271351077
Country of Origin
China

Dimensions

Width
15.7
Length
15.7
Height
22

Details

Tabletop Material
Bamboo , Sunboard
Tabletop Color
Natural Brown
Assembled/Unassembled
Assembly Required
Includes
One (1) End Table

Description

Express a style of casual elegance in your space with the carefree flair of the Naresh end table Made in China, this stunning piece exudes midcentury charm with a bamboo frame embellished with a circular seethrough window The door opens to reveal two shelves that efficiently organize household essentials while reserving the tabletop for daily use The Naresh requires assembly and features a minimalist door handle to draw attention to the natural grain of the wood Clean lines and rounded legs produce a delightful silhouette, making the Naresh end table a chic accent in any layout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.