Zoro Homepage

15.7 W X 13.8 L X 19.7 H

  • Mfr # 196-12085-ZORO

  • Zoro # G904101534


product price: $74.69
/ea

Key Features

Width
15.7
Length
13.8
Height
19.7
Includes
One (1) End Table
Weight Capacity
18.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196-12085-ZORO
Zoro #
G904101534
UPC #
193271216239
Country of Origin
China

Dimensions

Width
15.7
Length
13.8
Height
19.7
Overall Height
19.7
Overall Length
13.8
Overall Width
15.7

Details

Includes
One (1) End Table
Weight Capacity
18.8
Weight
18.8
For Use With
Living Room
Color
Natural Brown/Black
Material
MDF,Metal

Description

Embolden the character of your space with the stunning Tasman end table. Made in China, this striking piece is constructed from sturdy wood and embellished with metal accents. Two shelves behind the door provide secure storage space while reserving the tabletop to serve as a pedestal for decorative items. Requiring assembly, the Tasman features slim metal legs for excellent support that lends a sleek, modern touch. Mesh metal accents lend a cool, industrial feel, making the Tasman end table a transformative addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.