Zoro Homepage

15.7" W X 16.9" L X 15.7" H

  • Mfr # 240-13475-ZORO

  • Zoro # G912302855


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Width
15.7"
Length
16.9"
Height
15.7"
Frame Color
Brown
Frame Material
Natural Bamboo/MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-13475-ZORO
Zoro #
G912302855
UPC #
193271408849
Country of Origin
Viet Nam

Dimensions

Width
15.7"
Length
16.9"
Height
15.7"

Details

Frame Color
Brown
Frame Material
Natural Bamboo/MDF
Assembled/Unassembled
Assembled
Includes
One End Table
Features
Crafted from Natural Bamboo
For Use With
Living Room
Style
Bohemian
Care instruction
Wipe Clean

Description

Add a piece of robust exotic flare to your space with the lovely Devika end table. Made in Vietnam, this bohemian piece is crafted from bamboo wood. Its round tabletop accommodates your daily needs while the geometric design of the wood lends enticing visual flare. The Devika will arrive fully assembled utilizes a tapered, sculpture-like base for excellent stability and support in charismatic design. Bestowing an air of serenity, the Devika end table is an attractive complement to any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.