Zoro Homepage

15.7" W X 21.3" L X 15.7" H

  • Mfr # 229-12918-ZORO

  • Zoro # G212303071


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Width
15.7"
Length
21.3"
Height
15.7"
Frame Material
Powder-Coated Metal/Particle Board
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-12918-ZORO
Zoro #
G212303071
UPC #
193271355747
Country of Origin
China

Dimensions

Width
15.7"
Length
21.3"
Height
15.7"

Details

Frame Color
Walnut Brown/Black
Frame Material
Powder-Coated Metal/Particle Board
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One End Table
For Use With
Living Room
Care instruction
Wipe Clean
Style
Modern

Description

Fill out the potential of any interior with the easy yet stylish convenience of the lovely Sadia end table. Made in China, this modern piece consists of an openwork metal base fitted with a sturdy wood frame. The drawer offers secure storage space for common essentials, while the open shelf serves as a convenient display for larger items. The Sadia requires assembly and features a minimalist metal drawer handle that draws attention to the energetic wood grain of the frame. A fantastic solution for your organizational needs, the Sadia end table blends well with any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.