Zoro Homepage

15.7" W X 22" L X 15.7" H

  • Mfr # 226-12951-ZORO

  • Zoro # G212302456


product price: $64.99
/ea

Key Features

Width
15.7"
Length
22"
Height
15.7"
Frame Color
Light Brown/Natural Brown
Frame Material
Particle Board / MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-12951-ZORO
Zoro #
G212302456
UPC #
193271361403
Country of Origin
China

Dimensions

Width
15.7"
Length
22"
Height
15.7"

Details

Frame Color
Light Brown/Natural Brown
Frame Material
Particle Board / MDF
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One End Table
For Use With
Living Room
Care instruction
Wipe Clean
Style
Mid-Century

Description

Exemplary of classic design, the Elsbeth end table offers fantastic efficiency in robust style. Made in China, this mid-century inspired piece is comprised of a sturdy wood frame embellished with woven natural rattan. One drawer offers convenient storage of household essentials, while an additional shelf behind the door accommodates larger items. The Elsbeth requires assembly and features tapered legs for excellent stability and support while maintaining a sleek silhouette. A round drawer knob lends unique visual geometry, making the Elsbeth end table an alluring addition to any interior layout.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.