Zoro Homepage

15.7" W X 23.6" L X 11.6" H

  • Mfr # 229-13145-ZORO

  • Zoro # G712302727


product price: $54.75
/ea

Key Features

Width
15.7"
Length
23.6"
Height
11.6"
Frame Color
Light Brown/Gold
Frame Material
Particle Board/Pine Wood/Natural Rattan/MDF(Drawer Front)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-13145-ZORO
Zoro #
G712302727
UPC #
193271378135
Country of Origin
China

Dimensions

Width
15.7"
Length
23.6"
Height
11.6"

Details

Frame Color
Light Brown/Gold
Frame Material
Particle Board/Pine Wood/Natural Rattan/MDF(Drawer Front)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One End Table
Style
Mid-Century
For Use With
Living Room
Care instruction
Wipe Clean

Description

Employing the trademarks of classic design, the Emmett end table offers household convenience in charming design. Made in China, this mid-century piece is comprised of a solid wood frame embellished with a woven rattan drawer front. The drawer enables secure storage of household essentials, while the open shelf forms a lovely display for more commonly items. The Emmett requires assembly and utilizes angled legs for excellent stability and support in eye-catching design. The metal drawer handle adds a touch of glamour, making the Emmett end table an easy yet refined addition to any arrangement. Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.


  • •Mid-century modern end table
  • •Constructed from MDF and enigneered wood
  • •One (1) drawer
  • •One (1) open shelf
  • •Metal drawer handle
  • •Woven natural rattan drawer front

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.