Zoro Homepage

15.7" W X 23.6" L X 13.4" H

  • Mfr # 229-13144-ZORO

  • Zoro # G312303308


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Width
15.7"
Length
23.6"
Height
13.4"
Frame Color
Light Brown/Gold
Frame Material
Particle Board/Powder-coated Metal "Iron"/Natural Rattan/MDF(Drawer Front)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-13144-ZORO
Zoro #
G312303308
UPC #
193271378128
Country of Origin
China

Dimensions

Width
15.7"
Length
23.6"
Height
13.4"

Details

Frame Color
Light Brown/Gold
Frame Material
Particle Board/Powder-coated Metal "Iron"/Natural Rattan/MDF(Drawer Front)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One End Table
Style
Japandi
For Use With
Living Room
Care instruction
Wipe Clean

Description

Classic design receives a glamorous update with the stylish and efficient Dewitt end table. Made in China, this Japandi-inspired piece is comprised of a solid metal base topped with a sturdy wood frame. Two drawers offer superb storage space for household essentials while woven rattan drawer fronts lend a charming, rustic vibe. The Dewitt requires assembly and features rounded, minimalist legs for excellent stability and support in stunning design. Metal drawer handles complement the glamorous nature of the piece, making the Dewitt end table a distinguished addition to any space.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.