Zoro Homepage

15.7" W X 24" L X 15.7" H

  • Mfr # 226-12572-ZORO

  • Zoro # G212302722


product price: $61.75
/ea

Key Features

Width
15.7"
Length
24"
Height
15.7"
Frame Color
Walnut Brown/Black
Frame Material
MDF / Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-12572-ZORO
Zoro #
G212302722
UPC #
193271273966
Country of Origin
China

Dimensions

Width
15.7"
Length
24"
Height
15.7"

Details

Frame Color
Walnut Brown/Black
Frame Material
MDF / Metal
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One End Table
Style
Industrial
For Use With
Living Room
Care instruction
Wipe Clean

Description

Soothing wood tones and sleek metal add a wonderful aura to any interior with the Savion end table. Made in China, this industrial inspired piece consists of a lovely openwork metal base topped with a wood tabletop. Its round tabletop serves as a wonderful solution to add table space to any layout while lending a touch of smooth geometry. The Savion requires assembly and features straight legs connected by a crisscross base for excellent stability and support. Add that finishing touch to any interior space with the superb style of the Savion end table.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.