Zoro Homepage

15.7" W X 25.2" L X 15.7" H

  • Mfr # 238-13331-ZORO

  • Zoro # G112302488


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Width
15.7"
Length
25.2"
Height
15.7"
Frame Color
Light Brown/Black
Frame Material
Particle Board/Pine Wood/Woven Paper(front door)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238-13331-ZORO
Zoro #
G112302488
UPC #
193271394395
Country of Origin
China

Dimensions

Width
15.7"
Length
25.2"
Height
15.7"

Details

Frame Color
Light Brown/Black
Frame Material
Particle Board/Pine Wood/Woven Paper(front door)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One End Table
Care instruction
Wipe Clean
For Use With
Living Room
Style
Mid-Century

Description

Satisfy the needs of your space with the versatile craftsmanship of the Cherelle end table. Made in China, this mid-century inspired piece is crafted from sturdy wood. The drawer organizes household essentials while two additional shelves behind the door offer additional storage space. The Cherelle requires assembly and features woven rope embellishments for a touch of rustic flare. Round knobs lend eye-catching geometry, making the Cherelle end table a refreshing addition to any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.