Zoro Homepage

16.5 W X 16.5 L X 20.7 H

  • Mfr # 195-12123-ZORO

  • Zoro # G604101636


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Width
16.5
Length
16.5
Height
20.7
Weight Capacity
7.2
Includes
One (1) End Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-12123-ZORO
Zoro #
G604101636
UPC #
193271218011
Country of Origin
China

Dimensions

Width
16.5
Length
16.5
Height
20.7
Overall Height
20.7
Overall Length
16.5
Overall Width
16.5

Details

Weight Capacity
7.2
Includes
One (1) End Table
Color
Gold
Weight
7.2
Material
Metal
For Use With
Living Room

Description

Add a handy accent of modern luxury to your space with the stunning Mabon end table. Made in China, this convenient piece is constructed from solid metal. The rounded tray table acts as lovely pedestal for decorative items such as plants, photos, and more. The Mabon will arrive fully assembled and features an openwork metal base that allows light to flow more easily throughout the room. A subtle yet impactful addition, the Mabon end table adds an opulent touch to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.