Zoro Homepage

17.3" W X 19.7" L X 17.3" H

  • Mfr # 240-13476-ZORO

  • Zoro # G912302862


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Width
17.3"
Length
19.7"
Height
17.3"
Frame Color
Mosaic Teal/White
Frame Material
Mother of Pearl(outer layer)/MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-13476-ZORO
Zoro #
G912302862
UPC #
193271408856
Country of Origin
Viet Nam

Dimensions

Width
17.3"
Length
19.7"
Height
17.3"

Details

Frame Color
Mosaic Teal/White
Frame Material
Mother of Pearl(outer layer)/MDF
Assembled/Unassembled
Assembled
Includes
One End Table
Features
Adorned with Natural Mother of Pearl
For Use With
Living Room
Care instruction
Wipe Clean
Style
Bohemian

Description

Complement the needs of your space with the mosaic flare of the Olesia end table. Made in Vietnam, this bohemian piece consists of a sturdy wood frame beautifully embellished with natural mother of pearl. The sleek angles of its cylindrical silhouette create an eye-catching display, while the diverse geometry of the exterior lends unmatched charm. The Olesia will arrive fully assembled and features an octagon-shaped tabletop perfect for daily use. A petite yet captivating piece, the Olesia end table brings exotic artistry to any setting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.