Zoro Homepage

17.5" W X 17.5" L X 17.5" H

  • Mfr # 226-13121-ZORO

  • Zoro # G012357892


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Width
17.5"
Length
17.5"
Height
17.5"
Frame Color
Natural
Frame Material
Natural Rattan Poles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-13121-ZORO
Zoro #
G012357892
UPC #
193271369904
Country of Origin
Indonesia

Dimensions

Width
17.5"
Length
17.5"
Height
17.5"
Size
2-Piece Set

Details

Frame Color
Natural
Frame Material
Natural Rattan Poles
Assembled/Unassembled
Assembled
Includes
Two End Tables
Style
Bohemian
For Use With
Living Room
Care instruction
Wipe Clean
Features
Handcrafted from Natural Rattan

Description

Expand the potential of your space while imbuing an atmosphere of serene grace with the Bowie nesting end table set. Made in Indonesia, this bohemian set includes one large and one small end table expertly crafted from natural rattan. Each table features a round tabletop as well as stunning openwork design for a chic display from any angle. The Bowie will arrive fully assembled and features a convenient nesting design for easy storage. A simple addition with superb convenience, the Bowie nesting end table set transforms any layout.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.