17.7 W, 20.1 L, 17.7 H, Natural Rattan, Black

  • Mfr # 224-13133-ZORO

  • Zoro # G707479564


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Width
17.7
Length
20.1
Height
17.7
Tabletop Material
Natural Rattan
Tabletop Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224-13133-ZORO
Zoro #
G707479564
UPC #
193271375080
Country of Origin
Indonesia

Dimensions

Width
17.7
Length
20.1
Height
17.7

Details

Tabletop Material
Natural Rattan
Tabletop Color
Black
Assembled/Unassembled
Assembled
Includes
One (1) End Table

Description

Permeate your space with the bold, exotic artistry of the Pertessa end table Made in Indonesia, this boho piece is handcrafted from natural rattan by skilled artisans Slender rattan rods are expertly coiled to form the round tabletop, while thicker pieces are used to create the striking silhouette The Pertessa will arrive fully assembled and features hairpin legs for excellent stability and support in visually engaging design A superb complement for living rooms, lounges, or other shared spaces, the Pertessa end table radiates a composed auraDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.