
19.7" W X 19.7" L X 15.7" H
Mfr # 227-12896-ZORO
Zoro # G712302697
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Width
19.7"
Length
19.7"
Height
15.7"
Frame Color
Black/Natural
Frame Material
Bayur Wood/MDF/Woven Paper (Open Shelf)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
227-12896-ZORO
Zoro #
G712302697
UPC #
193271350896
Country of Origin
Indonesia
Dimensions
Width
19.7"
Length
19.7"
Height
15.7"
Details
Frame Color
Black/Natural
Frame Material
Bayur Wood/MDF/Woven Paper (Open Shelf)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One End Table
For Use With
Living Room
Care instruction
Wipe Clean
Style
Bohemian
Features
Woven Rope Open Shelf
Description
Sleek with a hint of traditional charm, the Freya end table beautifully accents any space. Made in Indonesia, this Bohemian piece is crafted from solid Bayur wood . Its rectangular design brings convenient table space to your layout while the woven shelf provides open storage. The Freya requires assembly and utilizes tapered legs for excellent stability and support while lending streamlined geometry. A petite yet exuberant addition, the Freya end table is sure to uplift any interior atmosphere.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.