Zoro Homepage

21.7" W X 19.3" L X 15.7" H

  • Mfr # 233-13142-ZORO

  • Zoro # G512302705


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Width
21.7"
Length
19.3"
Height
15.7"
Frame Color
Espresso Brown/Black
Frame Material
Particle Board/Plastic(Handles)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233-13142-ZORO
Zoro #
G512302705
UPC #
193271378081
Country of Origin
Malaysia

Dimensions

Width
21.7"
Length
19.3"
Height
15.7"

Details

Frame Color
Espresso Brown/Black
Frame Material
Particle Board/Plastic(Handles)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One End Table
For Use With
Living Room
Care instruction
Wipe Clean
Style
Transitional

Description

Bring the flare of modern craftsmanship to your space with the remarkable charm of the Norwood end table. Made in Malaysia, this striking piece is crafted from sturdy wood. Two drawers offer space to organize a variety of household essentials while reserving the tabletop for daily use. The Norwood requires assembly and is adorned with tapered drawer knobs for an added touch of geometric allure. Rounded legs accentuate the eye-catching design of the piece, making the Norwood end table an unforgettable fixture of any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.