Zoro Homepage

22.64 W, 15.35 H, Fabric "Polyester 100%"/Rubberwood, Tan/Walnut Brown

  • Mfr # 189-11484-ZORO

  • Zoro # G103531729


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Color
Tan/Walnut Brown
Height
15.35
Width
22.64
Length
18.5
Material
Fabric "Polyester 100%"/Rubberwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
189-11484-ZORO
Zoro #
G103531729
UPC #
193271181810
Country of Origin
Malaysia

Dimensions

Height
15.35
Width
22.64
Length
18.5
Overall Height
15.35
Overall Length
18.5
Overall Width
22.64

Details

Color
Tan/Walnut Brown
Material
Fabric "Polyester 100%"/Rubberwood
Includes
One (1) Ottoman
Weight
9.9

Description

Welcome plush comfort into your home with the vintage style Bianca ottoman. Made in Malaysia, this ottoman is constructed from solid rubberwood for exceptional durability and stable comfort. Its angular wood frame is padded with plush foam and upholstered in smooth faux leather effect fabric for exceptional comfort. Requiring assembly, the Bianca showcases a walnut brown wood finish that exudes visual warmth and blends well with modern interiors. With its charming and comfortable design, the Bianca ottoman is a fantastic accent to any modern space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.