Zoro Homepage

24" W X 24" L X 23.2" H

  • Mfr # 226-13099-ZORO

  • Zoro # G612303022


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Length
24"
Height
23.2"
Frame Color
Natural
Frame Material
Mahogany Wood/Natural Rattan/Plywood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-13099-ZORO
Zoro #
G612303022
UPC #
193271369218
Country of Origin
Indonesia

Dimensions

Width
24"
Length
24"
Height
23.2"
Size
2-Tier

Details

Frame Color
Natural
Frame Material
Mahogany Wood/Natural Rattan/Plywood
Assembled/Unassembled
Assembled
Includes
One End Table
Care instruction
Wipe Clean
Style
Bohemian
For Use With
Living Room
Features
Hand-wrapped Natural Rattan

Description

Spruce up your interior with the exotic tones of the Bella end table. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame wrapped in natural rattan. The round tabletop serves as a superb accessory for everyday use while the lower shelf beautifully displays decorations. The Bella will arrive fully assembled and features straight legs for excellent stability and support that complements the smooth geometry of the piece. Accommodating your needs while imbuing your space with a soothing aura, the Bella end table refreshes any layout.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.