Shop BAXTON STUDIO
See all product information
Create Account
31.5 W, 16.9 H, Faux leather"PU 100%"/Firwood/Foam, Dark Brown/Oak Brown
- Mfr # 190-11900-ZORO
- Zoro # G903531691
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown/Oak Brown
Height
16.9
Width
31.5
Length
15.7
Material
Faux leather"PU 100%"/Firwood/Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 190-11900-ZORO
- Zoro #
- G903531691
- UPC #
- 193271201273
- Country of Origin
- China
Dimensions
- Height
- 16.9
- Width
- 31.5
- Length
- 15.7
- Overall Length
- 15.7
- Overall Width
- 31.5
- Overall Height
- 16.9
Details
- Color
- Dark Brown/Oak Brown
- Material
- Faux leather"PU 100%"/Firwood/Foam
- Weight
- 22
- Includes
- One (1) Ottoman
Description
The Gendry storage ottoman blends rustic design with modern utility to organize your space in striking style. Made in China, this ottoman is comprised of a sturdy wood frame upholstered in distressed dark brown faux leather. Its button tufted cushion is padded with plush foam to serve as a cozy footstool or as extra seating when needed. Fully assembled, its top lifts open to reveal spacious storage for blankets, pillows, and more. Oak brown finished wood bands lined with brass finished metal studs lend a contemporary touch that complements the dark upholstery. Ornate antique brass finished handles and latches complete the look, making the Gendry ottoman an outstanding solution to your storage needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.