Zoro Homepage

31.5 W X 31.5 L X 29.5 H

  • Mfr # 192-12019-12039-ZORO

  • Zoro # G204096080


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Width
31.5
Length
31.5
Height
29.5
Assembled/Unassembled
Assembly Required
Includes
One (1) Dining Table; Four (4) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-12019-12039-ZORO
Zoro #
G204096080
UPC #
193271295388
Country of Origin
China

Dimensions

Width
31.5
Length
31.5
Height
29.5
Overall Width
31.5
Overall Height
29.5
Overall Length
31.5

Details

Assembled/Unassembled
Assembly Required
Includes
One (1) Dining Table; Four (4) Dining Chairs
Weight Capacity
52.2
Material
Polypropylene (Plastic),Beech Wood,Metal
Color
White/Oak Brown/Black
For Use With
Dining Room
Weight
52.2

Description

Design a chic layout in your dining room with the stylish Jaspen dining set. Made in China, this set includes four dining chairs and one table. Each chair features a sturdy wood and metal base fitted with a smooth polypropylene plastic seat. Black finished metal crisscross support bars ensure excellent stability while lending a cool, industrial look that complements the oak brown finish on the wood. Requiring assembly, the coordinating table features a circular tabletop that provides ample elbow room for each member at the table. A unique expression of modern minimalism, the Jaspen dining set stands out as a fashionable addition to any dining space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.