Zoro Homepage

34.3" W X 29.9" L X 34.3" H

  • Mfr # 238-13422-ZORO

  • Zoro # G312303223


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Width
34.3"
Length
29.9"
Height
34.3"
Frame Color
Natural Brown
Frame Material
Rubber Wood/MDF with Veneer (Table Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238-13422-ZORO
Zoro #
G312303223
UPC #
193271408252
Country of Origin
Malaysia

Dimensions

Width
34.3"
Length
29.9"
Height
34.3"

Details

Frame Color
Natural Brown
Frame Material
Rubber Wood/MDF with Veneer (Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Dining Table
Care instruction
Wipe Clean
For Use With
Dining Room
Style
Modern

Description

Sleek curves and charming geometry define the Kenji dining table. Made in Malaysia, the Kenji is built from sturdy wood and comfortably seats up to four. The smooth curves of the round tabletop give the piece a clean, contemporary look while also providing ample elbow room for each member of the table. Splayed legs form a unique sculptural base, creating a chic profile from any angle. Requiring assembly, the Kenji dining table is well suited for both casual and formal dining.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.