Zoro Homepage

34.3" W X 30" L X 34.3" H

  • Mfr # 226-10763-10892-ZORO

  • Zoro # G512302828


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
34.3"
Length
30"
Height
34.3"
Frame Material
Fabric "100% Polyester"/Oak Wood/Rubberwood/MDF/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-10763-10892-ZORO
Zoro #
G512302828
UPC #
193271146277
Country of Origin
Malaysia

Dimensions

Width
34.3"
Length
30"
Height
34.3"

Details

Frame Color
Grey/Espresso Brown
Frame Material
Fabric "100% Polyester"/Oak Wood/Rubberwood/MDF/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Style
Modern
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Intricate design unites with modern comfort in the Karel dining set. Made in Malaysia, this modern set includes four chairs and one table crafted from sturdy wood. Each chair features a plush foam-padded seat, as well as a geometric cut-out design on its back. The Karel requires assembly and features a circular tabletop with smooth edges that provide superb space for each member of the table. Playing a central role for both casual and formal occasions, the Karel dining set serves as a wonderful centerpiece in any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.