Zoro Homepage

34.3" W X 30" L X 34.3" H

  • Mfr # 226-9399-10892-ZORO

  • Zoro # G912302800


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Width
34.3"
Length
30"
Height
34.3"
Frame Color
Beige/Espresso Brown
Frame Material
Fabric Linen "100% Polyester"/Rubberwood/MDF/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-9399-10892-ZORO
Zoro #
G912302800
UPC #
193271146307
Country of Origin
Malaysia

Dimensions

Width
34.3"
Length
30"
Height
34.3"

Details

Frame Color
Beige/Espresso Brown
Frame Material
Fabric Linen "100% Polyester"/Rubberwood/MDF/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Style
Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room

Description

Contemporary design and superb comfort create the stunning Sanne dining set. Made in Malaysia, the Sanne includes four dining chairs and one table constructed from sturdy wood. Each chair is fitted with a foam-padded cushion upholstered in smooth fabric and features a unique cut-out design on its back. Requiring assembly, the circular tabletop allows ample elbow room for each member of the table. Ideal for both casual and formal occasions, the Sanne dining set easily modernizes any dining space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.