Zoro Homepage

34.3" W X 30" L X 34.3" H

  • Mfr # 229-12144-10892-ZORO

  • Zoro # G112303188


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Width
34.3"
Length
30"
Height
34.3"
Frame Color
Beige/Dark Brown
Frame Material
Rubberwood/ MDF/ Oak Wood/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-12144-10892-ZORO
Zoro #
G112303188
UPC #
193271271771
Country of Origin
Malaysia

Dimensions

Width
34.3"
Length
30"
Height
34.3"

Details

Frame Color
Beige/Dark Brown
Frame Material
Rubberwood/ MDF/ Oak Wood/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Style
Modern

Description

Synthesize an elegant aura for every dining occasion with the lovely Mana dining set. Made in Malaysia, this modern set includes four chairs and one table crafted from sturdy wood. The plush seat and backrest of the chairs are upholstered in soft fabric, while a graceful diamond-tufted design exhibits refined personality. The Mana requires assembly and features a round tabletop with smooth curves to accommodate each member of the table. The splayed legs of the table create a chic profile from any angle, making the Mana dining well suited as the foundation of any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.