Zoro Homepage

34.3" W X 30" L X 34.3" H

  • Mfr # 229-8029-10892-ZORO

  • Zoro # G212302500


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
34.3"
Length
30"
Height
34.3"
Frame Color
Espresso Brown
Frame Material
Rubberwood/ MDF /Faux Leather /Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-8029-10892-ZORO
Zoro #
G212302500
UPC #
193271166329
Country of Origin
Malaysia

Dimensions

Width
34.3"
Length
30"
Height
34.3"

Details

Frame Color
Espresso Brown
Frame Material
Rubberwood/ MDF /Faux Leather /Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Style
Modern
For Use With
Dining Room
Care instruction
Wipe Clean

Description

Enjoy rich comfort and sleek style with the remarkable Asli dining set. Made in Malaysia, this modern set includes four chairs and one table crafted from sturdy wood. Each chair is padded with plush layers of foam and upholstered in smooth faux leather for a sumptuous embrace in chic design. The Asli requires assembly and features a round tabletop with graceful curves to accommodate each member of the table. Splayed legs lend a striking display from any angle, making the Asli dining set a spectacular centerpiece of any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.