Zoro Homepage

34.3" W X 30" L X 34.3" H

  • Mfr # 229-9731-10892-ZORO

  • Zoro # G612302674


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Width
34.3"
Length
30"
Height
34.3"
Frame Material
Rubberwood/ Oak Wood/ MDF/Fabric Linen "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-9731-10892-ZORO
Zoro #
G612302674
UPC #
193271146482
Country of Origin
Malaysia

Dimensions

Width
34.3"
Length
30"
Height
34.3"

Details

Frame Color
Beige/Dark Brown
Frame Material
Rubberwood/ Oak Wood/ MDF/Fabric Linen "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Style
Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room

Description

Enhance your dining space with the elegant style of the Jessie dining set. Made in Malaysia, this modern set includes four dining chairs and one table crafted from wood. Each chair includes a foam-padded seat upholstered with soft fabric along with an exquisite cut-out backrest. The Jessie requires assembly and features a round tabletop that provides ample elbow room for each member of the table. Well suited for both casual meals and formal dining, the Jessie dining set is an excellent upgrade to the modern home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.