Zoro Homepage

34.3" W X 30" L X 34.3" H

  • Mfr # 240-13195-13422-ZORO

  • Zoro # G512303344


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Width
34.3"
Length
30"
Height
34.3"
Frame Color
Oak Brown/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF(Table Top,Backrest)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-13195-13422-ZORO
Zoro #
G512303344
UPC #
193271427697
Country of Origin
Malaysia

Dimensions

Width
34.3"
Length
30"
Height
34.3"

Details

Frame Color
Oak Brown/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF(Table Top,Backrest)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Mid-Century

Description

Savor an air of classic refinement with the graceful Shirina dining Set. Made in Malaysia, this mid-century set includes four chairs and one table crafted from sturdy wood. Each chair features a curved backrest as well as a plush fabric upholstered seat for a sumptuous embrace with distinct style. The Shirina requires assembly and features a broad, round tabletop with smooth edges to accommodate each member of the table. Encapsulating traditional elegance, the Shirina dining set is a fantastic centerpiece for any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products