Zoro Homepage

34.3" W X 30" L X 34.3" H

  • Mfr # 240-13411-10891-ZORO

  • Zoro # G812302597


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Width
34.3"
Length
30"
Height
34.3"
Frame Color
Walnut Brown/Light Brown
Frame Material
Rubber Wood/MDF/Synthetic Rattan(Backrest)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-13411-10891-ZORO
Zoro #
G812302597
UPC #
193271430673
Country of Origin
Malaysia

Dimensions

Width
34.3"
Length
30"
Height
34.3"

Details

Frame Color
Walnut Brown/Light Brown
Frame Material
Rubber Wood/MDF/Synthetic Rattan(Backrest)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean
For Use With
Dining Room
Style
Mid-Century

Description

Bring classic rustic charm to every meal with the lovely Giuliana dining set. Made in Malaysia, this mid-century set includes four chairs and one table crafted from sturdy wood. Each chair features a smooth bent seat as well as a lovely crescent backrest embellished with woven synthetic rattan for superb comfort with timeless charm. The Giuliana requires assembly and features a circular tabletop with smooth edges to accommodate each member of the table. Blending well with a variety of room styles, the Giuliana dining set forms a fantastic setting for any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.