Zoro Homepage

34.3" W X 30" L X 34.3" H

  • Mfr # 244-9406-10892-ZORO

  • Zoro # G912303005


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
34.3"
Length
30"
Height
34.3"
Frame Color
Grey/Dark Brown
Frame Material
Rubberwood(Chairs)/MDF(Table)/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244-9406-10892-ZORO
Zoro #
G912303005
UPC #
193271146352
Country of Origin
Malaysia

Dimensions

Width
34.3"
Length
30"
Height
34.3"
Size
5-Piece Set

Details

Frame Color
Grey/Dark Brown
Frame Material
Rubberwood(Chairs)/MDF(Table)/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Features
Geometric cut-out back design
Style
Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room

Description

Elegant yet comfortable, the Mila dining set is a timeless addition to any space. Made in Malaysia, this wooden set includes one table and four chairs constructed from sturdy wood. Designed with both comfort and style in mind, each chair is fitted with a plush foam-padded seat as well as a striking cut-out design on its back. Tapered legs add a classic, refined touch. Requiring assembly, the round tabletop provides ample elbow room for each member of the table. Equally enjoyable for both dinner parties and family dinners, the Mila dining set is sure to enhance any dining experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.