Zoro Homepage

34.3" W X 30" L X 34.3" H

  • Mfr # 245-9397-10892-ZORO

  • Zoro # G512302996


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Width
34.3"
Length
30"
Height
34.3"
Frame Color
Sand/Dark Brown
Frame Material
Rubberwood + MDF(Table)/Rubberwood(Chairs)/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-9397-10892-ZORO
Zoro #
G512302996
UPC #
193271146383
Country of Origin
Malaysia

Dimensions

Width
34.3"
Length
30"
Height
34.3"
Size
5-Piece

Details

Frame Color
Sand/Dark Brown
Frame Material
Rubberwood + MDF(Table)/Rubberwood(Chairs)/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
Features
Slatted Wood Backrests
Style
Modern
For Use With
Dining Room

Description

Sleek curves and refined grace define the Lore dining set. Made in Malaysia, this modern set includes one table and four chairs crafted from sturdy wood. Each chair is fitted with a plush foam-padded seat upholstered in soft fabric as well as an exquisite cut-out design on its back. The Lore requires assembly and features a round tabletop supported by splayed legs that form a sculptural base for a chic look from any angle. Well suited for both casual and formal dining, the Lore dining set is sure to uplift any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.