35.4 W X 35.4 L X 29.9 H

  • Mfr # 192-8962-10898-ZORO

  • Zoro # G104096043


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Width
35.4
Length
35.4
Height
29.9
Assembled/Unassembled
Assembly Required
Includes
One (1) Dining Table; Four (4) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-8962-10898-ZORO
Zoro #
G104096043
UPC #
193271295425
Country of Origin
Malaysia

Dimensions

Width
35.4
Length
35.4
Height
29.9
Overall Width
35.4
Overall Height
29.9
Overall Length
35.4

Details

Assembled/Unassembled
Assembly Required
Includes
One (1) Dining Table; Four (4) Dining Chairs
Weight Capacity
71.02
Weight
71.02
Color
Grey/Dark Brown
Material
Fabric "Polyester 100%,MDF,Foam ,Rubberwood
For Use With
Dining Room

Description

Enjoy everyday meals and casual gatherings with the Morigan dining set. Made in Malaysia, this set includes four dining chairs and one table constructed from wood displaying a rich dark brown finish. Each chair features a plush foam padded seat upholstered in soft fabric, as well as a geometric cut-out design on its back, for a striking blend of comfort and style. Requiring assembly, the wide, circular tabletop provides ample elbow room for each member at the table. Perfect for enjoying nights with friends and family, the Morigan dining set elevates any dining experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.