Zoro Homepage

35.4" W X 29.9" L X 35.4" H

  • Mfr # 227-10760-10896-ZORO

  • Zoro # G912302565


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Beige/Dark Brown
Frame Material
Oak Wood/Rubberwood/MDF/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227-10760-10896-ZORO
Zoro #
G912302565
UPC #
193271146932
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Beige/Dark Brown
Frame Material
Oak Wood/Rubberwood/MDF/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Style
Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room

Description

The alluring sophistication of the Brooke dining set brings a refreshing atmosphere to any arrangement. Made in Malaysia, this modern set includes four chairs and one table crafted from sturdy wood. Each chair is fitted with a foam-padded seat for superb comfort while a unique cut-out backrest lends eye-catching appeal. The Brooke requires assembly and features a smooth, circular tabletop to accommodate each member of the table. Exuding a chic profile, the Brooke dining set elevates any dining experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.