Zoro Homepage

35.4" W X 29.9" L X 35.4" H

  • Mfr # 227-9400-10896-ZORO

  • Zoro # G812302450


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Grey/Dark Brown
Frame Material
Rubberwood/MDF/Fabric Linen "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227-9400-10896-ZORO
Zoro #
G812302450
UPC #
193271146826
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Grey/Dark Brown
Frame Material
Rubberwood/MDF/Fabric Linen "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Style
Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room

Description

Fusing the traditional charm with modern craftsmanship, the Louisa dining set is a remarkable centerpiece of any arrangement. Made in Malaysia, this modern set includes four chairs and one table crafted from sturdy wood. Each chair displays a lovely cut-out backrest that exudes smooth geometry, while foam-padded seat cushions offer superb comfort. The Louisa requires assembly and features a smooth, circular tabletop to offer ample elbow room for each member of the table. Comfortable and stylish, the Louisa dining set is sure to elevate any dining experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.