Zoro Homepage

35.4" W X 29.9" L X 35.4" H

  • Mfr # 227-9725-10896-ZORO

  • Zoro # G312303261


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Beige/Dark Brown
Frame Material
Oak wood/Rubberwood/MDF/Fabric Linen "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227-9725-10896-ZORO
Zoro #
G312303261
UPC #
193271146956
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Beige/Dark Brown
Frame Material
Oak wood/Rubberwood/MDF/Fabric Linen "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern
For Use With
Dining Room

Description

Bring modern geometry to your dining space with the stunning sophistication of the Lexi dining set. Made in Malaysia, this chic set includes four chairs and one table crafted from sturdy wood. Each chair is designed with a cut-out backrest for a captivating display as well as a cozy, foam-padded seat cushion for superb comfort. The Lexi requires assembly and features a smooth, circular tabletop to accommodate each member of the table. Exuding graceful style with exquisite comfort, the Lexi dining set is sure to elevate any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.