Zoro Homepage

35.4" W X 29.9" L X 35.4" H

  • Mfr # 227-9727-10896-ZORO

  • Zoro # G012303257


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Beige/Dark Brown
Frame Material
Oak wood/Rubberwood/MDF/Fabric Linen "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227-9727-10896-ZORO
Zoro #
G012303257
UPC #
193271146970
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Beige/Dark Brown
Frame Material
Oak wood/Rubberwood/MDF/Fabric Linen "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern

Description

The Thea dining set cultivates an air of elegance in your space with sleek, modern craftsmanship. Made in Malaysia, this chic set includes four chairs and one table crafted from sturdy wood. Each chair showcases an exquisite cut-out backrest for alluring visuals while plush, foam-padded seats offer superb comfort. The Thea requires assembly and features a smooth, circular tabletop to accommodate each member of the table. Exuding refined charm, the Thea dining set is sure to elevate any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.