Zoro Homepage

35.4" W X 29.9" L X 35.4" H

  • Mfr # 228-12144-10896-ZORO

  • Zoro # G912303203


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Beige/Dark Brown
Frame Material
Fabric "100% Polyester"/Foam/Rubberwood/Oak Wood/MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-12144-10896-ZORO
Zoro #
G912303203
UPC #
193271271795
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Beige/Dark Brown
Frame Material
Fabric "100% Polyester"/Foam/Rubberwood/Oak Wood/MDF
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern

Description

Add an elegant flair to every meal with the lovely Alani dining set. Made in Malaysia, this modern set includes four dining chairs and one table constructed from sturdy wood. Each chair is padded with plush foam and upholstered in soft fabric for superb comfort while a stunning diamond-tufted backrest exudes grace. The Alani requires assembly and features a round tabletop to ensure ample space for each member of the table. Creating a chic arrangement with a touch of classic charm, the Alani dining set is sure to elevate any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products