35.4" W X 29.9" L X 35.4" H

  • Mfr # 228-12144-10898-ZORO

  • Zoro # G812303167


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Beige/Dark Brown
Frame Material
Fabric "100% Polyester"/Foam/Rubberwood/Oak Wood/MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-12144-10898-ZORO
Zoro #
G812303167
UPC #
193271271764
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Beige/Dark Brown
Frame Material
Fabric "100% Polyester"/Foam/Rubberwood/Oak Wood/MDF
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Style
Modern

Description

Enjoy both casual meals and formal dinners in the chic elegance of the Kala dining set. Made in Malaysia, this modern set includes four dining chairs and one table constructed from sturdy wood. Each chair is padded with plush foam and upholstered in soft fabric for superb comfort while a stunning diamond-tufted backrest exudes grace. The Kala requires assembly and features a round tabletop to ensure ample space for each member of the table. The intersecting base of the tabletop lends sleek, geometric appeal, making the Kala dining set a outstanding center piece of any dining space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products