
35.4" W X 29.9" L X 35.4" H
Mfr # 228-8029-10898-ZORO
Zoro # G712302451
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Dark Brown/Espresso Brown
Frame Material
Faux Leather/Rubberwood/MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228-8029-10898-ZORO
Zoro #
G712302451
UPC #
193271166350
Country of Origin
Malaysia
Dimensions
Width
35.4"
Length
29.9"
Height
35.4"
Details
Frame Color
Dark Brown/Espresso Brown
Frame Material
Faux Leather/Rubberwood/MDF
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Style
Modern
Care instruction
Wipe Clean
For Use With
Dining Room
Description
Create a chic, geometric arrangement to enjoy meals with the stunning Bruna dining set. Made in Malaysia, this modern set includes four chairs and one table constructed from sturdy wood. Each chair is padded with plush foam and upholstered in smooth faux leather for exceptional comfort. The Bruna requires assembly and features a round tabletop to ensure ample space for each member of the table. A beautiful combination of style and comfort, the Bruna set easily accommodates both casual and formal occasions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.