Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4" W X 29.9" L X 35.4" H

  • Mfr # 228-9731-10896-ZORO

  • Zoro # G212302470


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Beige/Dark Brown
Frame Material
Fabric Linen "100% Polyester"/Foam/Rubberwood/Oak Wood/MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-9731-10896-ZORO
Zoro #
G212302470
UPC #
193271147014
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Beige/Dark Brown
Frame Material
Fabric Linen "100% Polyester"/Foam/Rubberwood/Oak Wood/MDF
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
For Use With
Dining Room
Style
Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Featuring a modern profile, the Charlotte dining set brings a chic aura to any arrangement. Made in Malaysia, this sleek set includes one table and four dining chairs constructed from sturdy wood. Each chair is padded with foam and upholstered in soft fabric for superb comfort, while the lovely cut-out backrest lends smooth geometric appeal. The Charlotte requires assembly and features a round tabletop to ensure ample space for each member of the table. Lending an elegant display from any angle, the Charlotte dining set is sure to elevate any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.