Zoro Homepage

35.4" W X 29.9" L X 35.4" H

  • Mfr # 228-9732-10898-ZORO

  • Zoro # G612302445


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Grey/Dark Brown
Frame Material
Fabric Linen "100% Polyester"/Foam/Rubberwood/Oak Wood/MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-9732-10898-ZORO
Zoro #
G612302445
UPC #
193271149780
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Grey/Dark Brown
Frame Material
Fabric Linen "100% Polyester"/Foam/Rubberwood/Oak Wood/MDF
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Style
Modern

Description

Featuring a cool, geometric profile, the Estelle dining set fills your space with modern elegance. Made in Malaysia, this stunning set includes one table and four chairs constructed from sturdy wood. Each chair is padded with foam and upholstered in soft fabric for superb comfort, while the lovely cut-out backrest lends smooth geometric appeal. The Estelle requires assembly and features a round tabletop to ensure ample space for each member of the table. The intersecting base of the tabletop lends an eye-catching sculptural effect, making the Estelle dining set an outstanding centerpiece of any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.