Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4" W X 29.9" L X 35.4" H

  • Mfr # 229-12144-10900-ZORO

  • Zoro # G312302967


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Beige/Dark Brown
Frame Material
Rubberwood/ MDF/ Oak Wood/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-12144-10900-ZORO
Zoro #
G312302967
UPC #
193271271801
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Beige/Dark Brown
Frame Material
Rubberwood/ MDF/ Oak Wood/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
For Use With
Dining Room
Style
Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Add a quality of carefree refinement to every dining occasion with the lovely Kai dining set. Made in Malaysia, this modern set includes four chairs and one table crafted from sturdy wood. The plush seat and backrest of the chairs are upholstered in soft fabric, while a graceful diamond-tufted design exhibits tasteful personality. The Kai requires assembly and features a round tabletop with smooth curves to accommodate each member of the table. The intersecting base of the table creates a sleek, geometry display from all angles, making the Kai dining set an inviting focus of any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.