Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4" W X 29.9" L X 35.4" H

  • Mfr # 229-12144-10902-ZORO

  • Zoro # G812302955


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Beige/Dark Brown
Frame Material
Rubberwood/ MDF/ Oak Wood/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-12144-10902-ZORO
Zoro #
G812302955
UPC #
193271271818
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Beige/Dark Brown
Frame Material
Rubberwood/ MDF/ Oak Wood/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern
For Use With
Dining Room

Description

Develop an environment of serene elegance for every meal with the lovely Noe dining set. Made in Malaysia, this modern set includes four chairs and one table crafted from sturdy wood. The plush seat and backrest of the chairs are upholstered in soft fabric, while a graceful diamond-tufted design exhibits refined personality. The Noe requires assembly and features a round tabletop with smooth curves to accommodate each member of the table. The chic, sculptural design of the table creates an eye-catching display from any angle, making the Noe dining set a fantastic focal point of any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.