
35.4" W X 29.9" L X 35.4" H
Mfr # 229-8029-10900-ZORO
Zoro # G012302724
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Espresso Brown
Frame Material
Rubberwood/ MDF / Faux Leather/ Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229-8029-10900-ZORO
Zoro #
G012302724
UPC #
193271166367
Country of Origin
Malaysia
Dimensions
Width
35.4"
Length
29.9"
Height
35.4"
Details
Frame Color
Espresso Brown
Frame Material
Rubberwood/ MDF / Faux Leather/ Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
For Use With
Dining Room
Style
Modern
Care instruction
Wipe Clean
Description
Elevate the mood of any occasion with the remarkable Rosi dining set. Made in Indonesia, this modern set includes four chairs and one table crafted from sturdy wood. Each chair is padded with plush layers of foam and upholstered in smooth faux leather for a sumptuous embrace in chic design. The Rosi requires assembly and features a round tabletop with graceful curves to accommodate each member of the table. The intersecting base of the table creates a striking display from every angle, making the Rosi dining set an exquisite focal point of any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.