
35.4" W X 29.9" L X 35.4" H
Mfr # 229-8029-10902-ZORO
Zoro # G812302658
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Espresso Brown
Frame Material
Rubberwood/ MDF / Faux Leather /Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229-8029-10902-ZORO
Zoro #
G812302658
UPC #
193271166374
Country of Origin
Malaysia
Dimensions
Width
35.4"
Length
29.9"
Height
35.4"
Details
Frame Color
Espresso Brown
Frame Material
Rubberwood/ MDF / Faux Leather /Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Style
Modern
For Use With
Dining Room
Care instruction
Wipe Clean
Description
Permeate every meal with the effortless refinement exuded by the Trine dining set. Made in Malaysia, this modern set includes four chairs and one table crafted from sturdy wood. Each chair is padded with plush layers of foam and upholstered in smooth faux leather for a sumptuous embrace in chic design. The Trine requires assembly and features a round tabletop with graceful curves to accommodate each member of the table. The flowing geometry of the table base lends a stunning display from all angles, making the Trine dining set the cornerstone of any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.