35.4" W X 29.9" L X 35.4" H

  • Mfr # 229-9731-10900-ZORO

  • Zoro # G112302679


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Material
Rubberwood/ Oak Wood/ MDF/Fabric Linen "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-9731-10900-ZORO
Zoro #
G112302679
UPC #
193271150120
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Beige/Dark Brown
Frame Material
Rubberwood/ Oak Wood/ MDF/Fabric Linen "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern
For Use With
Dining Room

Description

Nurture an atmosphere of chic elegance for every dining occasion with the exquisite geometry of the Angie dining set. Made in Malaysia, this modern set includes four chairs and one table crafted from sturdy wood. Each chair includes a plush foam-padded seat upholstered in soft fabric, along with a gorgeous cut-out backrest. The Angie requires assembly and features a round tabletop with smooth edges to accommodate each member of the table. Turned legs gracefully combine with the sculpture-like base of the table, making the Angie dining set an outstanding arrangement for any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.