Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4" W X 29.9" L X 35.4" H

  • Mfr # 229-9732-10902-ZORO

  • Zoro # G412302409


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Material
Rubberwood/ Oak Wood/ MDF/ Fabric Linen "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
229-9732-10902-ZORO
Zoro #
G412302409
UPC #
193271150441
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Grey/Dark Brown
Frame Material
Rubberwood/ Oak Wood/ MDF/ Fabric Linen "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern

Description

Define every meal as serene, distinguished occasion with the flowing design of the Velia dining set. Made in Malaysia, this modern set includes four chairs and one table crafted from wood. Each chair includes a plush foam-padded cushion upholstered in soft fabric as well as a lovely cut-out backrest for a stunning combination of style and comfort. The Velia requires assembly and features a round tabletop with smooth edges to accommodate each member of the table. Turned legs lend a classic, refined touch, making the Velia dining set a beautiful arrangement for any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.